
Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 3/16 in OD, 1000 PK
Mfr # 173053
Zoro # G706367992
product price:Â $440.99
/pk 1000, $0.44/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Body Length
1/4 in
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
173053
Zoro #
G706367992
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Body Length
1/4 in
Overall Length
1/4 in
Outside Diameter
3/16 in
Outside Dia.
3/16"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
3/16" OD Round Standoffs /4-40x1/4"/Aluminum/Outer Dia.: 3/16"/Thread Size: 4-40/Length: 1/4",1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.