Round Standoffs, 3/8 in Bd L, Nylon Plain, 3/16 in OD
- Mfr # BULK-SNDF-1314
- Zoro # G609265555
product price:Â
$
1.45
/ea
Sold in multiples of 1000 for
$1,450.00
Key Features
Body Length
3/8 in
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Outside Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SNDF-1314
- Zoro #
- G609265555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/8 in
- Outside Diameter
- 3/16 in
- Length Tolerance
- +/-0.015 in
Details
- Item
- Round Standoffs
- Standoff Gender
- Female
- Standoff Material
- Nylon
- Standoff Finish
- Plain
- Shape
- Round
- System of Measurement
- Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.