Zoro Homepage

Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 440 PK

  • Mfr # 1688-440-AL

  • Zoro # G606367986


product price: $565.99
/pk 440, $1.29/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Body Length
3/4 in
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1688-440-AL
Zoro #
G606367986
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
3/4 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

Standoff Round - Female #4-40 x 1/4 x 3/4 , Aluminum , 440PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.