
Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, Aluminum Plain, 1/4 in OD, 1000 PK
Mfr # 140504RFA
Zoro # G506368014
product price: $359.99
/pk 1000, $0.36/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Body Length
5/16 in
Standoff Gender
Male
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140504RFA
Zoro #
G506368014
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Body Length
5/16 in
Outside Diameter
1/4 in
Outside Dia.
1/4"
Details
Item
Round Standoffs
Standoff Gender
Male
Standoff Material
Aluminum
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
Standoff Round - Male #4-40 x 1/4 x 5/16 , Aluminum , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.