Shop USA INDUSTRIALS

Hex Standoff, M4 Thrd Sz, 7/16 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-48
  • Zoro # G101011957

product price: 
$
7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Standoff Gender
Male-Female
Thread Size
M4
Overall Length
7/16 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZSNDF-48
Zoro #
G101011957
UPC #
193005459253
Country of Origin
China
Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Material
Stainless Steel
Finish
Plain
Material Quality Standards
ASTM A582
Standoff Thread Gender
Male-Female
Rockwell Hardness
B60
Thread Pitch
0.7 mm
Standoff Type
Male-Female Standoff
Shape
Hex
Tensile Strength
80,000 psi
Pack Size
Small Pack
Label Shape
Hex
Color
Silver
Standoff Color
Silver
Material Grade/Class
18-8
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Gender Side A
Male
Thread Gender Side B
Female
Thread Fit Side B
6H
Thread Fit Side A
6G
Thread Direction
Right Hand
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M4
Overall Length
7/16 in
Body Length
31 mm
Thread Length
9.5 mm
Hex Width
6.0 mm
Thread Depth
11.1 mm
Length
7/16"
Stud Thread Length
9.5 mm
Body Thread Length
11.1 mm
Hex Width Tolerance
+/-0.13 mm
Thread Size Size B
M4x0.70
Thread Size Side A
M4x0.70
Wire Rope Length
31 mm

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Overall Length 31 mm, Body Length 31 mm, Thread Length 9.5 mm, Body Thread Length 11.1 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.