Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, #6 OD, 1000 PK

  • Mfr # 133798

  • Zoro # G106372237


product price:  $1,378.99
/pk 1000, $1.38/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Outside Diameter
#6
Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133798
Zoro #
G106372237
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
5/8 in
Outside Diameter
#6
Outside Dia.
#6

Details

Item
Round Standoffs
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Cylindrical
System of Measurement
Inch

Description

4-40 x5/8 Self-Clinching Blind Standoffs/Stainless Steel/4-40 Thread Size/#6 Body Diameter , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.