Round Standoffs, #4-40 Thrd Sz, 7/8 in Bd L, 18-8 Stainless Steel Plain, 3/16 in OD, 40 PK

  • Mfr # 101404RF303

  • Zoro # G106367721


product price:  $803.99
/pk 40, $20.10/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Body Length
7/8 in
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101404RF303
Zoro #
G106367721
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
7/8 in
Outside Diameter
3/16 in
Outside Dia.
3/16"

Details

Item
Round Standoffs
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

Standoff Round - Male #4-40 x 3/16 x 7/8 , Stainless Steel , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.