
Shop NEWPORT FASTENERS
See all product information
Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD, 500 PK
Mfr # 141206RM303
Zoro # G406367810
product price:Â $969.99
/pk 500, $1.94/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Body Length
3/4 in
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
141206RM303
Zoro #
G406367810
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Body Length
3/4 in
Outside Diameter
1/4 in
Outside Dia.
1/4"
Details
Item
Round Standoffs
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
Standoff Round - Male #6-32 x 1/4 x 3/4 , Stainless Steel , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.