
Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Nylon Plain, 5/16 in OD, 1000 PK
Mfr # 310608RFN
Zoro # G406367780
product price:Â $718.99
/pk 1000, $0.72/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Body Length
3/8 in
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310608RFN
Zoro #
G406367780
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Body Length
3/8 in
Outside Diameter
5/16 in
Outside Dia.
5/16"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
Standoff Round - Female #8-32 x 5/16 x 3/8 , Nylon , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.