Shop NEWPORT FASTENERS
See all product information
Create Account
Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
- Mfr # 942772
- Zoro # G606371983
product price:Â
$
1,518.99
/pk of 1000, $1.52/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Cylindrical
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 942772
- Zoro #
- G606371983
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Round Standoffs
- Standoff Material
- 18-8 Stainless Steel
- Standoff Finish
- Plain
- Shape
- Cylindrical
- System of Measurement
- Inch
Dimensions
- Thread Size
- #8-32
- Body Length
- 5/8 in
Description
8-32 x 5/8 Self-Clinching Blind Standoffs/Stainless Steel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.