Zoro Homepage

Screw Anchor, Steel, 100 PK

  • Mfr # 320306

  • Zoro # G606364688


product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns

Key Features

Compatible Material
Hollow Block
Thread Size
#6-32
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320306
Zoro #
G606364688
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32

Details

Item
Screw Anchor
Compatible Material
Hollow Block
Material
Steel

Description

1/8" Standard Hollow Wall Anchors/Short/Steel/Zinc/Screw6-32/Hole Size: 5/16" , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.