This item is Discontinued.

Newport Fasteners Screw Anchor, Steel, 100 PK 797115

This item is Discontinued.

Newport Fasteners

Screw Anchor, Steel, 100 PK (Discontinued)

Mfr # 797115
Zoro # G906364685
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
797115
Zoro #
G906364685
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/8"
Thread Size
#6-32
Drill Bit Size
5/16"

Details

Item
Screw Anchor
Compatible Material
Hollow Block
Material
Steel

Description

1/8" Drive Style Hollow Wall Anchors/Long/Steel/Zinc/Screw6-32/Hole Size: 5/16" , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.