
Screw Anchor, Steel, 25 PK
Mfr # 166395
Zoro # G206364682
product price: $159.99
/pk 25, $6.40/ea
Free Shipping & Returns
Key Features
Compatible Material
Hollow Block
Thread Size
1/4"-20
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166395
Zoro #
G206364682
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Details
Item
Screw Anchor
Compatible Material
Hollow Block
Material
Steel
Description
1/4" Standard Hollow Wall Anchors/Extra Long/Steel/Zinc/Screw1/4-20/Hole Size: 1/2" , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.