
Sealing Washer, Fits Bolt Size #10 Steel, Galvanized Finish, 10000 PK
Mfr # 601950
Zoro # G506354451
product price:Â $470.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Galvanized
Seal Material
EPDM
Outside Dia.
1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
601950
Zoro #
G506354451
UPC #
-
Country of Origin
Unknown
Dimensions
Fits Bolt Sizes
#10
Outside Dia.
1/2 in
For Screw Size
#10
Details
Item
Sealing Washer
Material
Steel
Finish
Galvanized
Seal Material
EPDM
System of Measurement
Inch
Description
#10 EPDM Bonded Sealing Washers/Steel/G90 Galvanized/OD: 1/2 , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.