Self Clinching Lock Nut, #10-24, Stainless Steel, Not Graded, Plain, 5000 PK

  • Mfr # 626483

  • Zoro # G306371962


product price:  $3,478.99
/pk 5000, $0.70/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Lock Type
Self Clinching
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626483
Zoro #
G306371962
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver

Description

10-24-3 Self Clinching Nuts/303 Stainless Steel/Shank Height: .087"/Sheet Thickness: .091" , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.