
Self Clinching Lock Nut, 3/8"-16, Steel, Zinc Plated, 2000 PK
Mfr # 247327
Zoro # G306372341
product price:Â $2,035.99
/pk 2000, $1.02/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
247327
Zoro #
G306372341
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Details
Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver
Description
3/8-16-2 Self Clinching Nuts/Steel/Zinc/Shank Height: .120"/Sheet Thickness: .125" , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.