Self Clinching Lock Nut, 5/16"-24, Steel, Zinc Plated, 4000 PK

  • Mfr # 807732

  • Zoro # G606371884


product price:  $2,328.99
/pk 4000, $0.58/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-24
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
807732
Zoro #
G606371884
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver

Description

5/16-24-1 Self Clinching Nuts/Steel/Zinc/Shank Height: .054"/Sheet Thickness: .056" , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.