Self Clinching Lock Nut, M4-0.70, Steel, Zinc Plated, 6000 PK

  • Mfr # 356937

  • Zoro # G406371886


product price:  $780.99
/pk 6000, $0.13/ea
Free Shipping & Returns

Key Features

Thread Size
M4-0.70
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
356937
Zoro #
G406371886
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Corrugated Tubing Fitting Color
Silver

Description

M4-0.7-2 Self Clinching Nuts/Steel/Zinc/Shank Height: 1.38 mm/Minimum Sheet Thickness: 1.4 mm,6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.