Self Clinching Lock Nut, M5-0.80, Steel, Zinc Plated, 5000 PK

  • Mfr # 999726

  • Zoro # G906372376


product price:  $777.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Thread Size
M5-0.80
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999726
Zoro #
G906372376
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Corrugated Tubing Fitting Color
Silver

Description

M5-0.8-0 Self Clinching Nuts/Steel/Zinc/Shank Height: .77 mm/Minimum Sheet Thickness: .8 mm , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.