Self-Clinching Stud, #10-24, 3/4", Self Clinching, Steel, Zinc Finish, 8000 PK

  • Mfr # 943652

  • Zoro # G606369881


product price:  $1,092.99
/pk 8000, $0.14/ea
Free Shipping & Returns

Key Features

Type
Self Clinching
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
943652
Zoro #
G606369881
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Stud Length
3/4"

Details

Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Zinc

Description

10-24 x 3/4" Self Clinching Studs/Steel/Zinc , 8000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products