
Self-Clinching Stud, #10-24, 5/8", Self Clinching, Stainless Steel; 18-8, Plain Finish, 8000 PK
Mfr # 158918
Zoro # G406369937
product price:Â $1,540.99
/pk 8000, $0.19/ea
Free Shipping & Returns
Key Features
Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
158918
Zoro #
G406369937
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Stud Length
5/8"
Details
Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain
Description
10-24 x 5/8" Self Clinching Studs/Stainless Steel , 8000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.