Self-Clinching Stud, #10-32, 1", Self Clinching, Stainless Steel; 18-8, Plain Finish, 6000 PK

  • Mfr # 924111

  • Zoro # G306369877


product price:  $1,527.99
/pk 6000, $0.25/ea
Free Shipping & Returns

Key Features

Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924111
Zoro #
G306369877
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Stud Length
1"

Details

Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain

Description

10-32 x 1" Self Clinching Studs/Stainless Steel , 6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.