Self-Clinching Stud, #4-40, 1", Self Clinching, Stainless Steel; 18-8, Plain Finish, 5000 PK

  • Mfr # 457683

  • Zoro # G706369903


product price:  $1,484.99
/pk 5000, $0.30/ea
Free Shipping & Returns

Key Features

Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
457683
Zoro #
G706369903
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Stud Length
1"

Details

Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain

Description

4-40 x 1" Self Clinching Studs/Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.