
Self-Clinching Stud, #4-40, 3/4", Self Clinching, Stainless Steel; 18-8, Plain Finish, 5000 PK
Mfr # 940983
Zoro # G306369945
product price:Â $1,336.99
/pk 5000, $0.27/ea
Free Shipping & Returns
Key Features
Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940983
Zoro #
G306369945
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Stud Length
3/4"
Details
Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain
Description
4-40 x 3/4" Self Clinching Studs/Stainless Steel , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.