Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Clinching Stud, 5/16"-18, 1-1/4", Self Clinching, Steel, Zinc Finish, 500 PK
- Mfr # 293357
- Zoro # G106369855
product price:Â
$
529.99
/pk of 500, $1.06/ea
Free Shipping & Returns
Key Features
Type
Self Clinching
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 293357
- Zoro #
- G106369855
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Self-Clinching Stud
- Type
- Self Clinching
- Threaded Rod Material
- Steel
- System of Measurement
- Inch
- Threaded Rod Finish
- Zinc
Dimensions
- Thread Size
- 5/16"-18
- Stud Length
- 1-1/4"
Description
5/16-18 x 1 1/4" Self Clinching Studs/Steel/Zinc , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.