Self-Clinching Stud, #6-32, 1/4", Self Clinching, Stainless Steel; 18-8, Plain Finish, 10000 PK

  • Mfr # 205238

  • Zoro # G606369867


product price:  $1,115.99
/pk 10000, $0.11/ea
Free Shipping & Returns

Key Features

Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205238
Zoro #
G606369867
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Stud Length
1/4"

Details

Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain

Description

6-32 x 1/4" Self Clinching Studs/Stainless Steel , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.