Self-Clinching Stud, #8-32, 1", Self Clinching, Stainless Steel; 18-8, Plain Finish, 8000 PK

  • Mfr # 708012

  • Zoro # G506369875


product price:  $1,838.99
/pk 8000, $0.23/ea
Free Shipping & Returns

Key Features

Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
708012
Zoro #
G506369875
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Stud Length
1"

Details

Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Stainless Steel; 18-8
System of Measurement
Inch
Threaded Rod Finish
Plain

Description

8-32 x 1" Self Clinching Studs/Stainless Steel , 8000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products