Self-Clinching Stud, #8-32, 1", Self Clinching, Steel, Zinc Finish, 8000 PK

  • Mfr # 376297

  • Zoro # G106369930


product price:  $921.99
/pk 8000, $0.12/ea
Free Shipping & Returns

Key Features

Type
Self Clinching
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
376297
Zoro #
G106369930
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Stud Length
1"

Details

Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Zinc

Description

8-32 x 1" Self Clinching Studs/Steel/Zinc , 8000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.