Self-Clinching Stud, M6-1.0, 15mm, Self Clinching, Steel, Zinc Finish, 2000 PK

  • Mfr # 796480

  • Zoro # G206369922


product price:  $629.99
/pk 2000, $0.31/ea
Free Shipping & Returns

Key Features

Type
Self Clinching
Thread Size
M6-1.0
Threaded Rod Material
Steel
System of Measurement
Metric
Threaded Rod Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796480
Zoro #
G206369922
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.0
Stud Length
15mm

Details

Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Steel
System of Measurement
Metric
Threaded Rod Finish
Zinc

Description

M6-1.0 x 15 mm Self Clinching Studs/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.