Self-Clinching Stud, M6-1.0, 18mm, Self Clinching, Steel, Zinc Finish, 4000 PK

  • Mfr # 291424

  • Zoro # G006369900


product price:  $805.99
/pk 4000, $0.20/ea
Free Shipping & Returns

Key Features

Type
Self Clinching
Thread Size
M6-1.0
Threaded Rod Material
Steel
System of Measurement
Metric
Threaded Rod Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
291424
Zoro #
G006369900
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.0
Stud Length
18mm

Details

Item
Self-Clinching Stud
Type
Self Clinching
Threaded Rod Material
Steel
System of Measurement
Metric
Threaded Rod Finish
Zinc

Description

M6-1.0 x 18 mm Self Clinching Studs/Steel/Zinc , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products