This item is Discontinued.

Newport Fasteners Self-Drilling Screw, #0 x 1/4 in, Black Oxide Steel Domed Head Hammer Drive Drive, 10000 PK 536002

This item is Discontinued.

Newport Fasteners

Self-Drilling Screw, #0 x 1/4 in, Black Oxide Steel Domed Head Hammer Drive Drive, 10000 PK (Discontinued)

Mfr # 536002
Zoro # G006366701
Country of Origin Unknown
Category Masonry Nails
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
536002
Zoro #
G006366701
UPC #
-
Country of Origin
Unknown

Dimensions

Fastener Length
1/4 in
Screw Size
#0

Details

Material
Steel
Item
U-Drive Screw
Finish
Black Oxide
System of Measurement
Inch
Head Color
Black
Head Type
Domed
Drive
U-Drive
Standards
ASME B18.6.4
Tip Type
Drilling
Materials for Use With
Metal, Plastic

Description

#0 x 1/4" U Drive Self-Tapping Screws/Round Head/Steel/Black Oxide , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.