Shop NEWPORT FASTENERS
See all product information
Self-Drilling Screw, #0 x 3/16 in, Zinc Plated Steel Domed Head U Drive Drive, 1000 PK
Mfr # 468816-1000
Zoro # G506366171
product price:Â $59.99
/pk 1000, $0.06/eaKey Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Head Type
Domed
Head Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
468816-1000
Zoro #
G506366171
UPC #
-
Country of Origin
Unknown
Dimensions
Fastener Length
3/16 in
Screw Size
#0
Details
Material
Steel
Item
U-Drive Screw
Finish
Zinc Plated
System of Measurement
Inch
Head Type
Domed
Head Color
Silver
Drive
U-Drive
Materials for Use With
Metal, Plastic
Standards
ASME B18.6.4
Tip Type
Drilling
Description
#0 x 3/16" Self-Tapping Screws/U Drive/Round Head/Steel/Zinc Plating , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.