This item is Discontinued.

Newport Fasteners Self-Drilling Screw, #00 x 3/16 in, Cadmium Steel Domed Head U Drive Drive, 5000 PK 918857

This item is Discontinued.

Newport Fasteners

Self-Drilling Screw, #00 x 3/16 in, Cadmium Steel Domed Head U Drive Drive, 5000 PK (Discontinued)

Mfr # 918857
Zoro # G206364798
Country of Origin Unknown
Category Masonry Nails
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
918857
Zoro #
G206364798
UPC #
-
Country of Origin
Unknown

Dimensions

Fastener Length
3/16 in
Screw Size
#00

Details

Material
Steel
Item
U-Drive Screw
Finish
Cadmium
Head Type
Domed
System of Measurement
Inch
Head Color
Silver
Standards
Mil-Spec
Drive
U-Drive
Tip Type
Drilling

Description

MS21318-2/#00 x 3/16" Mil Spec U-Drive Self Tapping/Steel/Cad , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.