Shop NEWPORT FASTENERS
See all product information
Self-Drilling Screw, #10 x 1-3/4 in, 410 Stainless Steel Pan Head Square Drive, 500 PK
Mfr # 923776-500
Zoro # G306309583
product price:Â $236.99
/pk 500, $0.47/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
410 Stainless Steel
Thread Style
Fully Threaded
Head Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
923776-500
Zoro #
G306309583
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
1-3/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Drilling
Material
410 Stainless Steel
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver
Description
#10 x 1 3/4" Self-Drilling Screws/Square/Pan Head/410 Series Stainless Steel/#3 Point , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.