Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #10 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK
- Mfr # 458400
- Zoro # G306366180
product price:Â
$
1,687.99
/pk of 10000, $0.17/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Materials for Use With
Plastic, Wood
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 458400
- Zoro #
- G306366180
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Black Oxide
- Materials for Use With
- Plastic, Wood
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Head Color
- Black
Dimensions
- Screw Size
- #10
- Fastener Length
- 1/2 in
- Head Dia.
- .322" to .306"
Description
#10 x 1/2" High Low Style Self Tapping Screws/Phillips/Pan Head/Steel/Black Oxide , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.