
Self-Drilling Screw, #10 x 2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive, 1500 PK
Mfr # 119632
Zoro # G406299517
product price:Â $1,442.99
/pk 1500, $0.96/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Drive Size
T20
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
119632
Zoro #
G406299517
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
2 in
Drive Size
T20
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver
Description
#10 x 2" Self-Drilling Screws/Six-Lobe /Flat Head/18-8 Stainless Steel/#3 Drill Point , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.