
Self-Drilling Screw, #10 x 2 in, Black Phosphate Steel Truss Head Phillips Drive, 2000 PK
Mfr # 562500
Zoro # G506304517
product price:Â $663.99
/pk 2000, $0.33/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
562500
Zoro #
G506304517
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
2 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Black
Description
#10x2" Self-Drilling Screws/Phillips/Modified Truss Head/Steel/Black Phosphate/#3 Drill Point,2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.