
Self-Drilling Screw, #10 x 3 in, Plain 410 Stainless Steel Pan Head Square Drive, 500 PK
Mfr # 884006
Zoro # G306310022
product price:Â $515.99
/pk 500, $1.03/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Drilling Tip
System of Measurement
Inch
Drive Size
2R
Material
410 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3, SAE J78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
884006
Zoro #
G306310022
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
3 in
Drive Size
2R
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver
Description
#10 x 3" Self-Drilling Screws/Square/Pan Head/410 Stainless Steel/#3 Drill Point , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.