This item is Discontinued.

Newport Fasteners Self-Drilling Screw, #10 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 3500 PK 365235

This item is Discontinued.

Newport Fasteners

Self-Drilling Screw, #10 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 3500 PK (Discontinued)

Mfr # 365235
Zoro # G006301757
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
365235
Zoro #
G006301757
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3/4 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

#10 x 3/4" Self-Drilling Screws/Phillips/Oval Head/18-8 Stainless Steel/#3 Drill Point , 3500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.