Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 5000 PK

  • Mfr # 356448-5000

  • Zoro # G406301968


product price:  $1,078.99
/pk 5000, $0.22/ea
Free Shipping & Returns

Key Features

Hex Head
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Finish
Climaseal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
356448-5000
Zoro #
G406301968
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Item
Self-Drilling Screw
Head Color
Gray

Description

#10 x 3/4" Self-Drilling Screws/Unslotted/Hex Washer/Steel/Climaseal Finish/#1 Point , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products