Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 4000 PK
- Mfr # 376430
- Zoro # G306301709
product price:Â
$
1,436.99
/pk of 4000, $0.36/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3, SAE J78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376430
- Zoro #
- G306301709
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- 410 Stainless Steel
- Finish
- Plain
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J78
- Head Color
- Silver
Dimensions
- Screw Size
- #10
- Fastener Length
- 3/4 in
- Drive Size
- #2
Description
#10 x 3/4" Self-Drilling Screws/Phillips/Pan Head/410 Stainless Steel/#3 Drill Point , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.