
Shop NEWPORT FASTENERS
See all product information
Self-Drilling Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 3000 PK
Mfr # 150809-3000
Zoro # G606365395
product price:Â $204.99
/pk 3000, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Head Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
150809-3000
Zoro #
G606365395
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver
Description
#10 x 5/8" Type A Self-Tapping Screws/Phillips/Flat Head/Stainless Steel 18-8 , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.