
Self-Drilling Screw, #12-24 x 7/8 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive
Mfr # 480184
Zoro # G306301884
product price:Â $1,545.99
/pk 1500, $1.03/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12-24
System of Measurement
Inch
Fastener Length
7/8 in
Material
410 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
480184
Zoro #
G306301884
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12-24
Fastener Length
7/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Head Color
Silver
Description
12-24x7/8" Self-Drilling Screws/#4 Pt/Unslotted/Hex Washer Head/410 St. Steel/#4 Drill Point/1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.