Self-Drilling Screw, #12 x 1-1/2 in, Black Oxide Steel Flange Hex Head External Hex Drive, 2000 PK
- Mfr # 563963
- Zoro # G306304243
product price:Â
$
529.99
/pk of 2000, $0.26/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563963
- Zoro #
- G306304243
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Black Oxide
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J78
- Head Color
- Black
Dimensions
- Screw Size
- #12
- Fastener Length
- 1-1/2 in
- Drive Size
- 5/16 in
Description
#12x1 1/2" Self-Drilling Screws/Unslotted/Hex Washer Head/Steel/Black Oxide/#3 Drill Point , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.