
Shop NEWPORT FASTENERS
See all product information
Self-Drilling Screw, #12 x 1-3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 2500 PK
Mfr # 768173
Zoro # G306307268
product price:Â $889.99
/pk 2500, $0.36/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J78
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
768173
Zoro #
G306307268
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12
Fastener Length
1-3/4 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver
Description
#12 x 1 3/4" Self-Drilling Screws/Phillips/Wafer Head/Steel/Zinc/#3 Drill Point , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.