Self-Drilling Screw, #12 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK

  • Mfr # 652882

  • Zoro # G306366630


product price:  $1,922.99
/pk 2000, $0.96/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Plastic, Wood
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
652882
Zoro #
G306366630
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
1 in
Head Dia.
.373" to .357"

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Plastic, Wood
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver

Description

#12 x 1" High Low Style Self Tapping Screws/Phillips/Pan Head/18-8 Stainless Steel , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products