
Self-Drilling Screw, #12 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK
Mfr # 415080
Zoro # G606366194
product price:Â $739.99
/pk 2000, $0.37/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
1/2 in
Drive Size
#3
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415080
Zoro #
G606366194
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12
Fastener Length
1/2 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Materials for Use With
Thin Stainless Sheet
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Head Color
Silver
Description
#12 x 1/2" Type AB Self-Tapping Screws/Phillips/Pan Head/18-8 Stainless Steel , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.