Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK

  • Mfr # 219558-2000

  • Zoro # G306299655


product price:  $283.99
/pk 2000, $0.14/ea
Free Shipping & Returns

Key Features

Hex Head
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219558-2000
Zoro #
G306299655
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Head Color
Silver

Description

#12 x 2" Self-Drilling Screws/Unslotted/Hex Washer/Steel/Zinc Plating/#3 Point , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.