Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, #12 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 500 PK
- Mfr # 633520
- Zoro # G106307123
product price:Â
$
550.99
/pk 500, $1.10/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
#3
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633520
- Zoro #
- G106307123
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- 18-8 Stainless Steel
- Item
- Self-Drilling Screw
- Standards
- SAE J78
- Head Color
- Silver
Description
#12x3/4" Self-Drilling Screws/Phillips/Modified Truss Head/18-8 Stainless Steel/#3 Drill Point,500PK