Shop NEWPORT FASTENERS
See all product information
Create Account
Self-Drilling Screw, 1/4"-28 x 4 in, Climaseal Steel Flange Hex Head External Hex Drive, 500 PK
- Mfr # 320546-500
- Zoro # G206299434
product price:Â
$
1,481.99
/pk of 500, $2.96/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Climaseal
Head Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320546-500
- Zoro #
- G206299434
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Climaseal
- Item
- Self-Drilling Screw
- Head Color
- Gray
Dimensions
- Screw Size
- 1/4"-28
- Fastener Length
- 4 in
Description
1/4"-28 x 4" Self-Drilling Screws/Unslotted/Hex Washer/Steel/Climaseal Finish/#5 Point , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.